U-POWER RI10164-35 SCURO ESD S3 CI SRC BLK BOOT SIZE 35/2


Model Scuro

References
u-power:RI10164-35
rubix:246A0387
manufacturer :RI10164-35
ean:8033546439159
brand logo
brand logo
brand logo
Technical specifications
EU shoe size35
Collar heightHigh
Main materialLeather

Product details : U-POWER RI10164-35 SCURO ESD S3 CI SRC BLK BOOT SIZE 35/2


Light and comfortable safety shoes U-Power of the Red Industry line, with Soft, water resistant, grain leather, composite toecap, anti-puncture, PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD
brand logo

Technical specifications


Attributes
EU shoe size35
Collar heightHigh
Main materialLeather
Show UNSPSC/ECL@SS
£ 70.34 excl. VAT
/ Each
£ 84.41 incl. VAT
  • Usually arrives within 14 working days