BASE B1210 I-ROBOX SHOE S3 CI ESD SRC SHOES BLACK/BLUE EU36 UK4
PORTWEST B1210 I-ROBOX BLACK/BLUE
See technical informationReferences
Base Protection:CA-B1210-0WA 36
Rubix:260A4050
Manufacturer :CA-B1210-0WA 36
EAN:8050262509850



Product details : BASE B1210 I-ROBOX SHOE S3 CI ESD SRC SHOES BLACK/BLUE EU36 UK4
Water-repellent Nabutek leather upper. Abrasion-resistant toe cap. Thin non-metallic toe cap: thickness reduced to 6.5 mm at tip. Perfectly preformed toe protection band to prevent pressure and injury to the tops of the toes. 3D technical fabric lining for maximum breathability with antibacterial treatment contrasts the proliferation of bacteria and eliminates permanent unpleasant odors. AirTech + Tpu Skin insole: the real defatigating insole. An exclusive technology that reduces the hard, compact thickness of the tread. The result: greater elasticity with a shock-absorbing effect. Removable anatomical Dry'n Air OMNIA ESD WEARECO insole, with air circulation. EN ISO 20345 : 2011 S3 CI ESD SRC standard.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | nubuck |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 src |
| Slip resistance | yes |
| Material | water-repellent nabutek leather |
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
