References
SMC:AR60K-F10E
Rubix:125A0063

Technical specifications
| Type | body size: 60 |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR60K-F10E REGULATOR WITH BACK FLOW MECHANISM
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Technical specifications
Attributes
| Logistic Weight | 1236 g |
|---|---|
| Type | body size: 60 |
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 97.15 excl. VAT
/ Each
£ 116.58 incl. VAT
- Delivery usually within ( 19 ) days