References
SMC:AR52P-270AS
Rubix:392A8813
Manufacturer :AR52P-270AS
EAN:3618035559430

Technical specifications
| Type | body size: 52 |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
Product details : SMC AR52P-270AS BRACKET ASSEMBLY AR50-B/AR60-B
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime
ar50 series modular regulator
Technical specifications
Attributes
| Type | body size: 52 |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Max. Operation temperature | 60 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Usually arrives within 14 working days