References
Festo:PEV-1/4-B-M12
Rubix:125A5068
Manufacturer :192488
EAN:4052568007966

Technical specifications
| Type | pev pressure switch |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
Documents
Product details : FESTO 192488 PRESSURE SWITCH PEV-1/4-B-M12
Pressure switch PEV-1/4-B-M12 Conforms to standard=EN 60947-5-1, Authorisation=(* CCC, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive low-voltage devices, Materials note=Conforms to RoHS, Measured variable=Relative pressure
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x49x80 mm |
|---|---|
| Logistic Weight | 222 g |
| Type | pev pressure switch |
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 135.17 excl. VAT
/ Each
£ 162.20 incl. VAT
- In stock: Next day delivery