SMC AR25-F02BG-B MODULAR STYLE REGULATOR


Modular controller

References
smc:AR25-F02BG-B
rubix:124A1227
brand logo
brand logo
Technical specifications
Typebody size: 25
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
See all Specifications

Product details : SMC AR25-F02BG-B MODULAR STYLE REGULATOR


Cost effective and clean looking, series AR-B regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
Made to Order 1: None
Body Size: 25
Backflow Function: None
Thread: F (G)
Port: 02 (1/4)
Option: BG (w/Bracket + Round Pressure Gauge w/Limit Indicator)
Semi-standard: Standard
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight305 g
Typebody size: 25
Connecting diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate1000 l/min
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
  • Delivery usually within ( 4 ) days