SMC EX600-WPN1 SERIAL INTERFACE UNIT
EX600-W, Modular Type, Wireless System, Base unit
See technical informationSee documentsReferences
SMC:EX600-WPN1
Rubix:393A8742
Manufacturer :EX600-WPN1

Documents
Product details : SMC EX600-WPN1 SERIAL INTERFACE UNIT
Wireless serial transmission system for input/output
Compatible protocols: EtherNet/IPTM, PROFINET, CC-Link, EtherCAT, IO-Link
Up to 127 remotes per base
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Strengths
Wireless serial transmission system for input/output
Compatible protocols: EtherNet/IPTM, PROFINET
Applicable valve series: JSY, new SY, VQC, S0700, SV
Communication distance: up to 10 m
IP67 enclosure compliant.
Technical specifications
Attributes
| Type | serial transmission system |
|---|---|
| Max. Operation temperature | 50 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,162.73 excl. VAT
/ Each
£ 1,395.28 incl. VAT
- Usually arrives within 14 working days