Modular filter-regulator AW30 series
Material | polycarbonate bowl |
---|---|
Connection 1 | 3/8 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 60x198x53 mm |
---|---|
Logistic Weight | 385 g |
Material | polycarbonate bowl |
Connection 1 | 3/8 |
Filter fineness | 5 µm |
Body size | 30 mm |
Volume flow rate | 1500 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days