References
Camozzi:MC202-D00
Rubix:119A3690
Manufacturer :MC202-D00


Technical specifications
| Material | aluminium alloy (body);grilamid tr 55 (nylon compound) (bowl );buna-n (seals) |
|---|---|
| Connection 1 | 3/8 |
| Filter fineness | 25 µm |
Documents
Product details : CAMOZZI FILTER REG MC202-D00 (EX C1202-D00)
Series MC Filter Regulators. Metal bowl and bayonet-type mounting. Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Technical specifications
Attributes
| Material | aluminium alloy (body);grilamid tr 55 (nylon compound) (bowl );buna-n (seals) |
|---|---|
| Connection 1 | 3/8 |
| Filter fineness | 25 µm |
| Body size | 256.5 mm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- Usually arrives within 14 working days