SMC AW30-F03BG-B FILTER REGULATOR


Regulator filter

References
smc:AW30-F03BG-B
rubix:119A7097
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Connection 1G 3/8
Filter fineness5 µm
See all Specifications

Product details : SMC AW30-F03BG-B FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Modular type filter regulator.
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.

Made to Order 1: None
Body Size: 30
Backflow Function: None
Thread: F (G)
Port: 03 (3/8)
Option: BG (w/Bracket + Round Pressure Gauge w/Limit Indicator)
Semi-standard 1: Standard
Semi-standard 2: Standard
Made to Order 2: None

Technical specifications


Attributes
Logistic Weight477 g
MaterialPolycarbonate bowl
Connection 1G 3/8
Filter fineness5 µm
Body size30 mm
Volume flow rate1500 l/min
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Show UNSPSC/ECL@SS
£ 49.67 excl. VAT
/ Each
£ 59.60 incl. VAT
  • Delivery usually within ( 4 ) days