Modular filter-regulator AW30 series
Material | Polycarbonate bowl |
---|---|
Connection 1 | 1/2 |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 76x235x70 mm |
---|---|
Logistic Weight | 725 g |
Material | Polycarbonate bowl |
Connection 1 | 1/2 |
Filter fineness | 5 µm |
Body size | 40 mm |
Volume flow rate | 2000 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days