References
SMC:AF60-10C
Rubix:114A8928

Documents
Product details : SMC AF60-10C AIR FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x297x95 mm |
|---|---|
| Logistic Weight | 1088 g |
| Type | air filter |
| Filter fineness | 5 µm |
| Material | aluminum die-cast (body) |
| Max. service pressure | 10 bar |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Connection | rc 1 |
Show UNSPSC/ECL@SS
£ 102.44 excl. VAT
/ Each
£ 122.93 incl. VAT
- Delivery usually within ( 4 ) days