References
SMC:AM150C-F02D-H
Rubix:118A2843

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 300 l/min |
| Filter fineness | 0.3 µm |
Documents
Product details : SMC AM150C-F02D-H MIST SEPARATOR
Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
•Nominal filtration rating 0.3 µm
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.
Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: None
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x158x63 mm |
|---|---|
| Logistic Weight | 380 g |
| Type | mist separator |
| Volume flow rate | 300 l/min |
| Filter fineness | 0.3 µm |
| Material | fluororubber (o-ring, gasket);die-cast aluminium (body) |
| Max. service pressure | 16 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.96 excl. VAT
/ Each
£ 145.15 incl. VAT
- Delivery usually within ( 4 ) days