LOE Oiler
Material | PC |
---|---|
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2300 l/min |
Logistics dimensions (L x W x H) | 180x52x78 mm |
---|---|
Logistic Weight | 408,8 g |
Material | PC |
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2300 l/min |
Delivery usually within ( 8 ) days