FESTO 529777 LUBRICATOR MS6-LOE-1/2-U


MS6 Oiler

References
festo:MS6-LOE-1/2-U
rubix:123A3773
manufacturer :529777
ean:4052568015725
MS6-LOE-1/2-U Lubricator
brand logo
Technical specifications
MaterialDie-cast aluminum, wrought aluminum alloy
Threading diameter (inch)1/2 ''
Volume flow rate7200 l/min
See all Specifications

Product details : FESTO 529777 LUBRICATOR MS6-LOE-1/2-U


Lubricator MS6-LOE-1/2-U Metal bowl, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=80 cm3

Technical specifications


Attributes
Logistic Weight935,6 g
MaterialDie-cast aluminum, wrought aluminum alloy
Threading diameter (inch)1/2 ''
Volume flow rate7200 l/min
Show UNSPSC/ECL@SS
£ 88.90 excl. VAT
/ Each
£ 106.68 incl. VAT
  • Delivery usually within ( 2 ) days