References
SMC:AL30-F02-11
Rubix:123A4492

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g1/4 '' |
| Volume flow rate | 7000 l/min |
Product details : SMC AL30-F02-11 LUBRICATOR
The AL Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when pressurized. The modular design of the AL series allows it to be connected to other SMC air-handling units.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Material | polycarbonate bowl |
| Threading diameter (inch) | g1/4 '' |
| Volume flow rate | 7000 l/min |
Show UNSPSC/ECL@SS
£ 301.71 excl. VAT
/ Each
£ 362.05 incl. VAT
- Delivery usually within ( 29 ) days