LEGRIS PLUG IN CONNECTOR 3300-04-00


Modular & Multi-port Pneumatic Push-in Connectors - LF 3000®

References
parker legris:3300 04 00
rubix:115A7518
ean:0820099264608
3300 - MODULAR PLUG-IN CONNECTORS FOR 4 MM O.D. TUBE
brand logo

Product details : LEGRIS PLUG IN CONNECTOR 3300-04-00


These connectors allow a maximum number of tube connections in a minimum of space.

Parker Legris offers an ergonomic solution to enable quick connection for the most complex installations.

Features/Benefits:

- Panel-Mounted

• Panel mounted to a machine or bulkheads
• Reduced risk of incorrect assembly
• Possible to connect in-line
• Plated metal joiners and clips for reinforcement

- In-Line

• Locating pin prevents incorrect assembly
• Cap guides the tubes and protects connections
• Aluminium and technical polymer components
• Bulkhead mountable
• Customised multi-connectors upon request

- DIN Rail

• Used alongside electrical connectors
• Pressure indication
• Can be clipped side-by-side into a DIN rail profile [ or ?
• Channels or slots for labels for tube identification

Markets:

• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery

Applications:

• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications

Technologies:

• Multi-Connectors
• Modular Plug-In Connectors
• Modular Fittings
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors

Technical Characteristics:

• Fluids: Compressed Air, Other fluids: please consult us
• Materials: Technical polymer, NBR
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C
• Ø Metric: 4mm to 8 mm

Regulations:

• ISO 14743: Pneumatic fluid power, push-in connectors for thermoplastic tubes
• DI: 97/23/EC (PED)
• DI : 2002/95/EC (RoHS), 2011/65/EC
• DI : 1907/2006 (REACH)

Product Types:

• Modular Plug-In Connectors
Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4 mm Tube O.D. (see drawing legend D)
Connection 1 Type: Tube
Connection 2 Size: 4 mm Tube O.D. (see drawing legend D)
Connection 2 Type: Tube
Connection 3 Tube Outside Diameter: 4 mm (O.D.)
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Industry: Chemicals Processing, Industrial Processing, Industrial Manufacturing Equipment, Transportation, Off-road Machinery, Semiconductor, Electronics
Maximum Operating Pressure: 10, 145
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Number Of Outlets: n/a
Product Style: Modular Connector
Product Style: Modular Plug-in Connector Tube / Tube
Product Type: Plastic Push-To-Connect Fittings
Quantity Per Box: 1
Seal Material: NBR
Shape: Straight
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.079

Technical specifications


Attributes
Logistic Weight79 g
Package weight91 g
Min. temperature-20 °C
Max. temperature80 °C
Exterior tube diameter4 mm
60 mm
60 mm
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ Each
£ 90.00 incl. VAT
  • Usually arrives within 14 working days