Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 16G30FDHORX90
GATES MEGACRIMP COUPLING 16G30FDHORX90
DIN 24° FDHORX90
References
gates:
16G30FDHORX90
rubix:
117A5772
manufacturer :
7100-19247-5
ean:
5412571533866
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16G30FDHORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
800
g
Type
MEGACRIMP®
Execution
FDHORX90
Exterior tube diameter
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.45
excl. VAT
/
Each
£
48.54
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 1CA48-22-12
PARKER PARKRIMP-FITTING 1CE48-10-5
GATES MEGACRIMP COUPLING 4G5FJX90M
GATES MEGACRIMP COUPLING 16GS16MJ
GATES MEGACRIMP COUPLING 12GS12FBSPORX90
PARKER PARKRIMP JIC 90 ELB 13948-6-8
GATES MEGACRIMP COUPLING 8GS8FJX90M
PARKER PARKRIMP-FITTING 1CF48-15-8
GATES MEGACRIMP COUPLING 8GS16FDHORX
LEGRIS MULTICONNECTOR 3329-00-03
LEGRIS SS FITTING 3806-55-00
GATES HYD BANJO FITTING 6G16DBJ
LEGRIS LF3600 BRASS FITTING 3622 12 08
PARKER PARKRIMP-FITTING 19248-12-12
GATES MEGACRIMP COUPLING 8G15FDLORX90