Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS12FJX90M
GATES MEGACRIMP COUPLING 12GS12FJX90M
JIC 37° FJX90M
References
gates:
12GS12FJX90M
rubix:
117A4759
manufacturer :
7347-02844-5
ean:
5412571551105
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS12FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
320
g
Type
GLOBALSPIRAL
Execution
FJX90M
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.94
excl. VAT
/
Each
£
27.53
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIPM FITTING 19248-20-20
PARKER PARKRIMP-FITTING 1B248-4-4
LEGRIS MULTICONNECTOR 3320-06-00-07
PARKER PARKRIMP-FITTING 10C48-8-4
GATES MEGACRIMP COUPLING 4G10FDLORX45
PARKER PARKRIMP FITTING 1B248-24-24
PARKER PARKRIMP-FITTING 1CE48-28-12
GATES MEGACRIMP COUPLING 6G8FJX90M
GATES MEGACRIMP COUPLING 4G8FDLORX45
LEGRIS SS FITTING 3806-08-00
LEGRIS MULTICONNECTOR 3321-04-00-12
GATES MEGACRIMP COUPLING 8GS8MJ
PARKER PARKRIMP-FITTING 1CA46-18-12
PARKER PARKRIMP-FITTING 1C948-20-12
PARKER PARKRIMP-FITTING 11548-8-8