References
Festo:CPX-F8DE-P
Rubix:226A5864
Manufacturer :2597424
EAN:4052568265366
Documents
Product details : FESTO 2597424 INPUT MODULE CPX-F8DE-P
input Module CPX-F8DE-P Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 55 mm), No. of inputs=8, Diagnosis=(* - Wire break per channel, * - Communication, * - Short circuit per channel, * - Process data error, * - Crossover per channel, * - Self-test, * - Overvoltage, * - Overtemperature, * - Undervoltage), Safety function=Reliable detection and evaluation of input statuses, Safety Integrity Level (SIL)=(* Reliable detection and evaluation of input statuses in accordance with EN 62061 up to SIL CL3, * Reliable detection and evaluation of input statuses in accordance with EN61508 up to SIL CL3)
Input module CPX-F8DE-P 2597424
Technical specifications
Attributes
| Type | input module |
|---|
Show UNSPSC/ECL@SS
£ 411.86 excl. VAT
/ Each
£ 494.23 incl. VAT
- Delivery usually within ( 2 ) days