SANDVIK 435.T-1700-A1-XFH10F REAMERS 6266875
Monoblock solid-carbide reamer CoroReamer™ 435
See technical informationReferences
Sandvik Coromant:435.T-1700-A1-XFH10F
Rubix:318A8452
Manufacturer :6266875




Technical specifications
| Nominal diameter (metric) | 17 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 18 mm |
Product details : SANDVIK 435.T-1700-A1-XFH10F REAMERS 6266875
Solid carbide one-piece reamer CoroReamer™ 435
Technical specifications
Attributes
| Nominal diameter (metric) | 17 mm |
|---|---|
| Total length | 150 mm |
| Tail diameter | 18 mm |
| Body material | carbide |
| Length of cut | 102 mm |
| Internal cooling | no |
| Adjustment range | 0.018 |
Show UNSPSC/ECL@SS
£ 448.00 excl. VAT
/ Each
£ 537.60 incl. VAT
- Usually arrives within 14 working days