GPC SHELF FOR SCS004


Shelf For Scs04

References
gpc industries:SCS004
rubix:203A6353
brand logo
brand logo

Product details : GPC SHELF FOR SCS004


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details

Technical specifications


Attributes
No attributes to display for this product
£ 256.29 excl. VAT
/ Each
£ 307.55 incl. VAT
  • Delivery usually within ( 21 ) days