SANDVIK APBR-MS40A-25-HP CLAMPING UNIT 6679527
Mori Seiki turret interface adapter to blade
See technical informationReferences
Sandvik Coromant:APBR-MS40A-25-HP
Rubix:317A5354
Manufacturer :6679527



Product details : SANDVIK APBR-MS40A-25-HP CLAMPING UNIT 6679527
Mori Seiki turret interface adapter to blade
Technical specifications
Attributes
| Width | 140.5 mm |
|---|---|
| Height | 100 mm |
| Direction of tool | right |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,488.64 excl. VAT
/ Each
£ 1,786.37 incl. VAT
- Usually arrives within 14 working days
