• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • External tools(4,814)
  • Internal tools(1,107)
  • Turning tool tips(16,622)
  • Turning tools(21)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Cutting tools
Tool holder
PRAMET XLCFN 2602 J 3.00 GROOVE INSERT 6756324

PRAMET XLCFN 2602 J 3.00 GROOVE INSERT 6756324

Pramet Turning Holder

See technical information
References
Pramet:XLCFN 2602 J 3.00
Rubix:2533119
Manufacturer :6756324
EAN:3603602916907
brand logo
brand logo

Product details : PRAMET XLCFN 2602 J 3.00 GROOVE INSERT 6756324


Parting and grooving blade. Inserts with a maximum grooving depth of 25 mm.
0

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 76.10 excl. VAT
/ Each
£ 91.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C2R-RS16-RG10DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196358C2R-CC4-LG15CBSANDVIK C4-TLSR-27050-3 TOPLOK HOLDERS BAR/HEADS 5728431SANDVIK C2R-SL25-LG13GC COROCUT Q-CUT BLADES/ADAPTER 8352936SANDVIK C2R-RSA20-RH25DB SOLID BORINGBAR ADAP 8196383SANDVIK RF123R125-20B CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5854353SANDVIK C5-LF123F20C35065E 1-2 CUTTING UNIT PARTING/GROOVING 6537272SANDVIK C2R-CC4-RK15CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290069SANDVIK LF123M32-3232B CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5852999SANDVIK C2R-RSA10-RE17DS SOLID BORINGBAR ADAP 8196593SANDVIK C2R-QSA08-RE11AD SOLID BORINGBAR ADAP 8196502SANDVIK C2R-CC5-LE08CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290117SANDVIK C2R-RS20-RG22DD CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196471SANDVIK QS-QD-LFE0500C08S SOLID BORINGBAR ADAP 6921652SANDVIK C5-LF123G10-35060B 5846650
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap