References
Festo:EAMF-A-62B-80G
Rubix:390A9591
Manufacturer :2116672
EAN:4052568251659

Product details : FESTO 2116672 MOTOR FLANGE
Motor flange EAMF-A-62B-80G Size=62, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-62B-80G 2116672
Technical specifications
Attributes
| Logistic Weight | 323,4 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 149.38 excl. VAT
/ Each
£ 179.26 incl. VAT
- Usually arrives within 14 working days