FESTO 161843 CLEVIS FOOT CRLNG-63


CRLNG clevis foot mounting

References
festo:CRLNG-63
rubix:117A9294
manufacturer :161843
ean:4052568072087
CRLNG-63 Clevis foot mounting
brand logo
Technical specifications
TypeClevis foot mounting
See all Specifications

Product details : FESTO 161843 CLEVIS FOOT CRLNG-63


Clevis foot Mounting CRLNG-63 Corrosion resistant, for cylinders CRDNGS. Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)79x63x70 mm
Logistic Weight353 g
TypeClevis foot mounting
Show UNSPSC/ECL@SS
£ 89.71 excl. VAT
/ Each
£ 107.65 incl. VAT
  • Delivery usually within ( 2 ) days