FESTO 2124990 ADAPTER KIT

DHAA Adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-35/40-B8-50
Rubix:390A7436
Manufacturer :2124990
EAN:4052568251932
DHAA-G-Q11-35/40-B8-50 Adapter kit

Technical specifications

Typeadapter kit for grippers

Documents

Product details : FESTO 2124990 ADAPTER KIT


Adapter kit DHAA-G-Q11-35/40-B8-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35/40-B8-50 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for grippers
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
  • Delivery usually within ( 10 ) days