SMC ZCDUKC32-20D FREE MOUNT CYLINDER FOR VACUUM


Mount Cylinder

References
smc:ZCDUKC32-20D
rubix:2610605
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke20 mm
TypeMount Cylinder
See all Specifications

Product details : SMC ZCDUKC32-20D FREE MOUNT CYLINDER FOR VACUUM


The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Magnet: D (Built-in Magnet)
VAC Side Tube/Rod End Shape: C (Cap Piping/Male Thread)
Bore Size: 32mm
Port Thread: M5x0.8 (Bore 10, 16, 20, 25), Rc1/8 (Bore 32)
Stroke: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)156x62x40 mm
Logistic Weight694 g
Cylinder diameter32 mm
Cylinder stroke20 mm
TypeMount Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 200.98 excl. VAT
/ Each
£ 241.18 incl. VAT
  • Delivery usually within ( 4 ) days