SMC CXSM10-80-XB11 AIR CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:CXSM10-80-XB11
Rubix:2608664
brand logo

Technical specifications

Cylinder diameter10 mm
Cylinder stroke80 mm
Typedual-rod cylinder
See all Specifications

Documents

Product details : SMC CXSM10-80-XB11 AIR CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x152x46 mm
Logistic Weight314 g
Cylinder diameter10 mm
Cylinder stroke80 mm
Typedual-rod cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 236.70 excl. VAT
/ Each
£ 284.04 incl. VAT
  • Delivery usually within ( 4 ) days