Mount Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Mount Cylinder |
Logistic Weight | 271 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 50 mm |
Type | Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days