References
SMC:ZCDUKQ25-50D
Rubix:109A8400
EAN:3618036492002

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | mount cylinder |
Documents
Product details : SMC ZCDUKQ25-50D VACUUM CYLINDER
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 197x50x32 mm |
|---|---|
| Logistic Weight | 439 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 50 mm |
| Type | mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 166.50 excl. VAT
/ Each
£ 199.80 incl. VAT
- Delivery usually within ( 20 ) days