SMC ZZM02-04B TWO STATION EJECTOR MANIFOLD
Two station ejector manifold
See technical informationSee documentsReferences
SMC:ZZM02-04B
Rubix:394A0311
EAN:3618036437430

Documents
Product details : SMC ZZM02-04B TWO STATION EJECTOR MANIFOLD
The ZM series is a series of all-in-one venturis, complete with internal suction filter, exhaust silencer, supply and brake valves and vacuum switch. Its two-stage nozzle design increases suction flow by 40% compared to single-stage venturis, while its compact size allows it to accommodate many applications. The ZM series venturis also have a powerful vacuum pressure allowing very fast cycle times. Available with stand-alone or trestle configuration.
ZZM, Vacuum Ejector Manifold (Metric)
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Type | sub-plate |
Show UNSPSC/ECL@SS
£ 43.65 excl. VAT
/ Each
£ 52.38 incl. VAT
- Usually arrives within 14 working days