References
Festo:HSE-1/4
Rubix:117A2203
Manufacturer :8711
EAN:4052568020316

Technical specifications
| Type | mounting bracket hse-1/4 8711 |
|---|---|
| Type of coupling | g1/4 thread |
Documents
Product details : FESTO 8711 MOUNTING BRACKET HSE-1/4
Mounting bracket HSE-1/4 For attachment of quick exhaust valve SEU, SE-B, irrespective of cylinder.
PAGL-HP3-63-60-G14-RC pressure gauge PAGL-HP3-63-60-G14-RC Direct mounting; nominal size 63; 0 ... 60 bar; G1/4 thread; brass; radial connection; plain graduated dial; measuring accuracy class 1.6
Technical specifications
Attributes
| Logistic Weight | 6,07 g |
|---|---|
| Type | mounting bracket hse-1/4 8711 |
| Type of coupling | g1/4 thread |
| Connection | g1/4 |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 16 ) days