References
SMC:CG-L080
Rubix:118A8240
Manufacturer :00019284
EAN:3618035780391

Documents
Product details : SMC CG-L080 FOOT
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
CG3 mounting brackets.
Type: flange, foot, single & double clevis.
Bore sizes: ø20 to ø100.
Technical specifications
Attributes
| Type | mounting bracket |
|---|---|
| Cylinder diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
- Delivery usually within ( 8 ) days