References
SMC:CG-L040SUS
Rubix:393A2784
Manufacturer :00022088
EAN:3618035780445

Documents
Product details : SMC CG-L040SUS FOOT MOUNT
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Applicable series: CG5
Type: flange, foot
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Type | mounting bracket |
|---|---|
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days