References
Base Protection:CA-B0118-PWA 43
Rubix:389A0820
Manufacturer :CA-B0118-PWA 43
EAN:8032790807721

Product details : BASE B0118 MOZART S3 SRC SHOES BLACK/GREY EU43 UK9
S3 SRC
ROD: Water-repellent grain leather
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 36-49
ROD: Water-repellent grain leather
LINDER: SmellStop
INSERT: Fresh'n Flex
TOE CAP: Steel
SOLE: Anti-fatigue AirTech + Tpu-Skin®
Size range: 36-49
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
- Usually arrives within 14 working days
