FW81 - Steelite Slip On Safety Shoe S2
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
Water proof | Yes |
Type of soles | PU |
Metatarsal protection | Yes |
Security Category | S2 |
Slip resistance | Yes |
No laces/slip-on | Yes |
Material | Water-Resistant Microfibre |
In stock: Next day delivery