Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528957 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K2-MIDI
FESTO 528957 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K2-MIDI
LRB-K pressure regulator valve batteries
References
festo:
LRB-1/2-D-7-O-K2-MIDI
rubix:
123A7007
manufacturer :
528957
ean:
4052568163150
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528957 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K2-MIDI
Pressure regulator manifold LRB-1/2-D-7-O-K2-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
2140
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
269.92
excl. VAT
/
Each
£
323.90
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821300305
AVENTICS R412009190
FESTO 192360 PRESSURE REGULATOR LR-3/4-D-DI-MAXI
SMC VEX1900-14F REGULATOR VALVE
FESTO 193159 ONE-WAY FLOW CONTROL VALVE GRLZ-1/8-QS-8-D
FESTO 192320 PRESSURE REGULATOR LR-3/8-D-O-I-MIDI
FESTO 187333 PROPORTIONAL-PRESSURE REGULATOR MPPES-3-1/4-10-010
AVENTICS R412009122
AVENTICS R412006139
AVENTICS R412006149
FESTO 557780 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-10-420-E1T
FESTO 151168 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-PK-6-B
AVENTICS 3610607300
SMC ITV2030-04F2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 5610141550