FESTO 161160 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-1-010-B
MPPE Proportional pressure regulator valve
See technical informationSee documentsReferences
Festo:MPPE-3-1/8-1-010-B
Rubix:111A5610
Manufacturer :161160
EAN:4052568128357

Documents
Product details : FESTO 161160 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-1-010-B
Proportional pressure regulator MPPE-3-1/8-1-010-B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 719 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 1,282.00 excl. VAT
/ Each
£ 1,538.40 incl. VAT
- Usually arrives within 14 working days