Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 192305 PRESSURE REGULATOR LR-1/8-D-7-O-I-MINI
FESTO 192305 PRESSURE REGULATOR LR-1/8-D-7-O-I-MINI
LR Pressure regulating valve
References
festo:
LR-1/8-D-7-O-I-MINI
rubix:
123A7522
manufacturer :
192305
ean:
4052568079345
Technical specifications
Min. service pressure
1
bar
Max. service pressure
16
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192305 PRESSURE REGULATOR LR-1/8-D-7-O-I-MINI
Pressure regulator LR-1/8-D-7-O-I-MINI With increased return exhaust, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
45
x
95
mm
Logistic Weight
391,86
g
Min. service pressure
1
bar
Max. service pressure
16
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.09
excl. VAT
/
Each
£
93.71
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 542244 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L10H-A4N&
AVENTICS 0821300852
FESTO 162583 PRESSURE REGULATOR LR-1/4-D-7-MINI
AVENTICS R412006215
AVENTICS R412007124
FESTO 35426 INTERMEDIATE PRESSURE REGULATOR PLATE LR-ZP-B-D-3
FESTO 542237 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-A4N
FESTO 8086002 PRESSURE REGULATOR VRPA-C-Q8-E
FESTO 192357 PRESSURE REGULATOR LR-1/2-D-O-DI-MAXI
AVENTICS R414000731
FESTO 571282 PROPORTIONAL-PRESSURE REGULATOR
FESTO 8025713 FLOW CONTROL
SMC EAR425-F02 AIR REGULATOR
AVENTICS R412006134
AVENTICS R412006150