FESTO 554043 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1P


VPPM Proportional pressure regulator

References
festo:VPPM-6L-L-1-G18-0L6H-V1P
rubix:112A4939
manufacturer :554043
ean:4052568198299
VPPM-6L-L-1-G18-0L6H-V1P Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 554043 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1P


Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1P Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)220x70x115 mm
Logistic Weight545,9 g
Min. service pressure 0 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 519.35 excl. VAT
/ Each
£ 623.22 incl. VAT
  • Delivery usually within ( 2 ) days