FESTO 194653 PRESSURE REGULATOR LRS-3/4-D-O-I-MIDI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-3/4-D-O-I-MIDI
Rubix:123A6884
Manufacturer :194653
EAN:4052568153892

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194653 PRESSURE REGULATOR LRS-3/4-D-O-I-MIDI
Pressure regulator LRS-3/4-D-O-I-MIDI With increased return flow, with lockable regulator head, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 1224,8 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 435.05 excl. VAT
/ Each
£ 522.06 incl. VAT
- Delivery date on request
Contact a branch