FESTO 153516 DIFFERENTIAL PRESSURE REGULATOR LRL-1/4-QS-8
LRL pressure valve with push-in connection
See technical informationSee documentsReferences
Festo:LRL-1/4-QS-8
Rubix:123A7517
Manufacturer :153516
EAN:4052568070908

Documents
Product details : FESTO 153516 DIFFERENTIAL PRESSURE REGULATOR LRL-1/4-QS-8
Differential pressure regulator LRL-1/4-QS-8 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=QS-8, Mounting type=Threaded, Nominal flow rate open=224 l/min
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
£ 47.08 excl. VAT
/ Each
£ 56.50 incl. VAT
- Delivery usually within ( 6 ) days