FESTO 153501 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-6


LRLL pressure valve with push-in connection

References
festo:LRLL-1/8-QS-6
rubix:123A7419
manufacturer :153501
ean:4052568004323
LRLL-1/8-QS-6 Differential pressure regulator
brand logo
Technical specifications
Min. service pressure 2 bar
Max. service pressure6 bar
See all Specifications

Product details : FESTO 153501 DIFFERENTIAL PRESSURE REGULATOR LRLL-1/8-QS-6


Differential pressure regulator LRLL-1/8-QS-6 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=QS-6, Mounting type=Threaded, Nominal flow rate open=155 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x38x22 mm
Logistic Weight20 g
Min. service pressure 2 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
  • Delivery usually within ( 11 ) days