FESTO 194642 PRESSURE REGULATOR LRS-1/2-D-MIDI


LRS pressure regulating valve

References
festo:LRS-1/2-D-MIDI
rubix:124A7141
manufacturer :194642
ean:4052568015244
LRS-1/2-D-MIDI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194642 PRESSURE REGULATOR LRS-1/2-D-MIDI


Pressure regulator LRS-1/2-D-MIDI With lockable regulator head, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x100x60 mm
Logistic Weight1381 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 262.57 excl. VAT
/ Each
£ 315.08 incl. VAT
  • Delivery usually within ( 11 ) days