References
Festo:GRO-1/4
Rubix:111A5895
Manufacturer :2109
EAN:4052568000103

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 2109 THROTTLE VALVE GRO-1/4
Flow control valve GRO-1/4 Valve function=Throttle function, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=Line installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x45x29 mm |
|---|---|
| Logistic Weight | 79 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 82.64 excl. VAT
/ Each
£ 99.17 incl. VAT
- Delivery usually within ( 2 ) days