SMC ITV3050-04F4N ELECTRO-PNEUMATIC REGULATOR

Regulator

See technical informationSee documents

References

SMC:ITV3050-04F4N
Rubix:393A2382
Manufacturer :01084412
brand logo

Technical specifications

Min. service pressure 1.05 bar
Max. service pressure10 bar
See all Specifications

Documents

Product details : SMC ITV3050-04F4N ELECTRO-PNEUMATIC REGULATOR


Regulate your pressure up to 0.9 MPa with different communication models available
  • Enclosure: IP65
  • Integrated LED display
  • Power consumption: 4 W or less
  • Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
  • Maximum flow rate: up to 4400 l/min
  • Compatible with AC-D series
  • Plug-in manifold type available.

Strengths

Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Technical specifications


Attributes
Min. service pressure 1.05 bar
Max. service pressure10 bar
Flow240000 l/h
£ 585.90 excl. VAT
/ Each
£ 703.08 incl. VAT
  • Usually arrives within 14 working days