MQM, Lateral Load Resisting Cylinder, Low Friction
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 75 mm |
Type | low friction cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 75 mm |
Type | low friction cylinder |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Inserted rod height | 179 mm |
Usually arrives within 14 working days