References
Festo:MS4-EE-1/8-10V24
Rubix:121A2449
Manufacturer :542580
EAN:4052568180621

Technical specifications
| Type | ms4 switch-on valve |
|---|---|
| Volume flow rate | 1000 l/min |
| Type of coupling | g1/8 |
Documents
Product details : FESTO 542580 ON/OFF VALVE MS4-EE-1/8-10V24
on-off valve MS4-EE-1/8-10V24 Electrical, direction of flow: from left to right. Design structure=Piston slide, Type of actuation=electrical, Exhaust-Air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring
Technical specifications
Attributes
| Type | ms4 switch-on valve |
|---|---|
| Volume flow rate | 1000 l/min |
| Type of coupling | g1/8 |
| Min. tension | 110 V |
| Max. tension | 110 V |
Show UNSPSC/ECL@SS
£ 109.90 excl. VAT
/ Each
£ 131.88 incl. VAT
- Delivery usually within ( 6 ) days