References
Festo:HEE-3/4-D-MIDI-24
Rubix:109A6228
Manufacturer :172947
EAN:4052568140700

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 3800 l/min |
| Type of coupling | g3/4, g1/4 |
Documents
Product details : FESTO 172947 ON/OFF VALVE HEE-3/4-D-MIDI-24
On-off valve HEE-3/4-D-MIDI-24 Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=detenting
Technical specifications
Attributes
| Logistic Weight | 672,5 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 3800 l/min |
| Type of coupling | g3/4, g1/4 |
Show UNSPSC/ECL@SS
£ 305.64 excl. VAT
/ Each
£ 366.77 incl. VAT
- Delivery date on request
Contact a branch